2 Unit Exterior Wall Hanging Rack, Natural Gas

This product has been replaced by

2 UNIT WALL HANGING RACK
Rinnai 2 UNIT WALL HANGING RACK
Manufacturer Part #TRW02CXiN
You last purchased this on
 
Rinnai

2 Unit Exterior Wall Hanging Rack, Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

2 UNIT WALL HANGING RACK
Rinnai 2 UNIT WALL HANGING RACK
Manufacturer Part #TRW02CXiN
Rinnai

2 Unit Exterior Wall Hanging Rack, Natural Gas

  • Fast #
  • Part #RTRW02CUEN
  • Item #7578034
  • Manufacturer Part #TRW02CUeN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes preassembled gas and water manifolds
  • Provides redundancy by linking multiple units together
  • Use cascade cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
  • Saves space and can free stand or wall mount, indoors or outdoors
  • Superior load tracking saves energy by supplying only the amount of hot water needed
  • Comes standard with the condensing CU199 tankless water heater that boasts 97% thermal efficiency
  • Fits, fully assembled, through standard 32" doorways and on elevators
  • Has multiple venting options including PVC and polypropylene
  • Common venting can accommodate up to 12 tankless water heaters on 6" PVC or polypropylene using either room air or direct vent applications
  • Uses natural gas or propane
  • Requires Certification

Specifications

AMP:
8
BTU:
398000
Condensing:
Yes
Depth:
13 in
Emission:
Ultra-Low NOx
End Connection 1:
MPT
End Connections:
MPT
Energy Star Compliant:
Yes
Flow Rate:
22 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
56-67/100 in
IAPMO Listed -:
Yes
MBH:
398
Material:
Stainless Steel
Origin:
Global
Power Source:
Gas
Product Type:
Wall Rack
Temperature Range:
98 to 185 Deg F
Volts:
120V
WIFI Enabled:
Yes
Weight:
169 lb
Width:
47 in