Boiler 205 MBH Propane and Natural Gas
Q Series Boiler 205 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides home heating only.
- Modulating pump varies the flow of water (GPM) to maximize efficiency
- Awarded the ENERGY STAR® Most Efficient Mark in 2016 – up 95.5% AFUE
- Professional installation recommended
- Flexible venting options with approved Concentric, PVC, CPVC, Stainless Steel, Polypropylene (rigid and flex), for single-pipe exhaust, room air and two-pipe systems
- Includes Low Loss Header Kit and outdoor reset sensor included (in the box)
- Optional 3-way valve available to eliminate the need for a pump for the indirect tank
- Compact wall-mounted design saves space over traditional boilers
- Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor. Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 205000
- BTU Heat Rating:
- 186000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Q Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Depth:
- 15-1/5 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 31-2/5 in
- Ignition System:
- Direct Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 205 MBH
- Installation Type:
- Wall Mount
- MBH:
- 205
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC, PVC, Polypropylene
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 45 psi
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 234 W
- Weight:
- 141 lb
- Width:
- 26 in