3 Unit Exterior Wall Hanging Rack, Natural Gas
This product has been replaced by
Manufacturer Part #TRW03CXiN
3 Unit Exterior Wall Hanging Rack, Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes preassembled gas and water manifolds
- Provides redundancy by linking multiple units together
- Use cascade cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
- Saves space and can free stand or wall mount, indoors or outdoors
- Superior load tracking saves energy by supplying only the amount of hot water needed
- Comes standard with the condensing CU199 tankless water heater that boasts 97% thermal efficiency
- Fits, fully assembled, through standard 32" doorways and on elevators
- Has multiple venting options including PVC and polypropylene
- Common venting can accommodate up to 12 tankless water heaters on 6" PVC or polypropylene using either room air or direct vent applications
- Uses natural gas or propane
Specifications
- AMP:
- 12
- BTU:
- 597000
- Condensing:
- Yes
- Depth:
- 13 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 33 gpm
- Fuel Type:
- Natural Gas
- Gauge (metal):
- 16 ga
- Green Product:
- Yes, Energy Star
- Height:
- 56-67/100 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Wall Rack
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 244 lb
- Width:
- 65 in