3/4 in. Female Iron Pipe Plumbing Installation Kit
This product has been replaced by
Manufacturer Part #MIVK-T-LW
3/4 in. Female Iron Pipe Plumbing Installation Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Included with all water heaters except the R98LS series
-
Lead Law Compliant
Specifications
- Depth:
- 9 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Global
- Weight:
- 3.75 lb
- Width:
- 6-1/2 in