3/4 in. Water Conditioning System

You last purchased this on
 
Rinnai

ScaleCutter 3/4 in. Water Conditioning System

  • Fast #
  • Part #R103000038
  • Item #4811827
  • Manufacturer Part #103000038
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

ScaleCutter 3/4 in. Water Conditioning System

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Changes the shape of precipitated lime scale preventing accumulation
  • Coats wetted surfaces with a micro-thin layer that provides corrosion control
  • Keeps scale-causing minerals in solution inhibiting lime scale formation
  • Parts Warranty: 5 Years
  • Conditions the water resulting in greatly decreased mineral scale adhesion to the inner surface of the heat exchanger
  • Helps soften and remove existing lime scale over time
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 60
Collection:
ScaleCutter
Depth:
5 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
13-1/2 in
Length:
8 in
Maximum Temperature:
140
NSF:
NSF 60
NSF Certified:
Yes
Weight:
4.4 lb
Width:
5 in