39 in. Polypropylene Condensing Vent Pipe Extension for U199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i and CU160i Tankless Water Heaters
39 in. Polypropylene Condensing Vent Pipe Extension for U199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i and CU160i Tankless Water Heaters
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material of inner/exhaust - polypropylene (PPS)
- Vent components consist of an outer vent for air intake (4 in.) and an inner vent for the exhaust gases (2 in.)
- Compatible with Rinnai condensing tankless water heaters: (RU199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i, CU160i)
- Excellent alternative to PVC - no solvents, fewer stress fractures and recyclable
- Requires only one roof or wall penetration
- As cost-effective as PVC, when considering total time and materials for installation
- No cure time, so appliance is ready for immediate use
- Nice professional look to installation
- Vent components can be used in Canada and comply with the requirements of ULC-S636
Documents
Specifications
- Depth:
- 4-3/10 in
- Diameter - Inside 1:
- 2 in
- Diameter - Inside 2:
- 4 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in x 4 in
- Height:
- 39-2/5 in
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Vent Pipe Extension
- Weight:
- 2.01 lb
- Width:
- 4-3/10 in