6 in. Condensing Collector Metal Vent Pipe Extension
6 in. Condensing Collector Metal Vent Pipe Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must be used in horizontal terminations if a vertical rise in the vent system exceeds 5'
Specifications
- Application:
- Gas
- Brand Model Compatibility:
- Luxury and Value Series Tankless Water Heaters
- Depth:
- 5-3/10 in
- Height:
- 7-1/5 in
- Length:
- 7-2/5 in
- Material:
- Metal
- Maximum Temperature:
- 400
- Product Type:
- Collector
- Vent Type:
- Concentric
- Weight:
- 1.28 lb
- Width:
- 5-9/10 in