8-7/10 in. Non-Condensing Termination Kit
8-7/10 in. Non-Condensing Termination Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material of Inner/Exhaust -Aluminum
- Nice professional look to installation
- Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
- Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
- Requires only one roof or wall penetration
Documents
Specifications
- Brand Model Compatibility:
- Kit with elbow and wall plates
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 8-7/10 in
- Material:
- Plastic
- Product Type:
- Horizontal Vent Termination
- Vent Type:
- Concentric