8 in. C-Vent Bracket
8 in. C-Vent Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- SE+ Series Tankless Water Heaters
- CARB OTC LEED Compliant:
- No
- Diameter:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Product Type:
- Bracket