Bottom Plate for SE and SE+ Series Tankless Water Heaters
Bottom Plate for SE and SE+ Series Tankless Water Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 20 in
- Fits Model:
- SE and SE+ Series
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Pipe
- Weight:
- 1.9 lb
- Width:
- 10 in