16 in. 36500 BTU 82% AFUE 3 Ton Direct Vent Propane Furnace
C Series 16 in. 36500 BTU 82% AFUE 3 Ton Direct Vent Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 82.00 %
- BTU:
- 36500
- Collection:
- C Series
- Condensing:
- No
- Configuration:
- Direct Vent
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 31-1/2 in
- Length:
- 39-1/2 in
- MBH:
- 36.5
- Power Source:
- Gas
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 16 in