40-1/2 in. 36500 BTU 82% AFUE 3 Ton Seven-Stage Direct Vent Propane Furnace
C Series 40-1/2 in. 36500 BTU 82% AFUE 3 Ton Seven-Stage Direct Vent Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 82.00 %
- AMP:
- 5
- BTU:
- 36500
- CSA Certified:
- Yes
- Collection:
- C Series
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 12-3/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 26-3/8 in
- Ignition System:
- Direct Spark Ignition
- Length:
- 36 in
- MBH:
- 36.5
- Power Source:
- Gas
- Stages:
- Seven
- Temperature Range:
- 60 to 80 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 40-1/2 in