Cable for Rinnai V75e and V65i Connector
Cable for Rinnai V75e and V65i Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects multiple tankless water heaters
Documents
Specifications
- Brand Model Compatibility:
- V75e and V65i Connectors
- CARB OTC LEED Compliant:
- No
- Depth:
- 13-3/4 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Rigid:
- No
- Weight:
- 0.5 lb
- Width:
- 6 in