Tankless 146W 199 MBH Commercial and Residential Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #CU199IN
Tankless 146W 199 MBH Commercial and Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AFUE:
- 96.00 %
- Application:
- Commercial, Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Name:
- White
- Condensing:
- Yes
- Depth:
- 10 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 26 in
- Installation Type:
- Freestanding, Indoor, Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 185 Deg F
- UL Listed:
- No
- Vent Type:
- Concentric
- Volts:
- 120V
- Water Connections:
- Bottom
- Water Heater Type:
- Tankless
- Watts:
- 146 W
- Weight:
- 61.7 lb
- Width:
- 18-1/2 in