Condensing 45 Degree Elbow for Sensei™ RU199i, RU180i, RU130i and RUR160i Tankless Water Heaters
Condensing 45 Degree Elbow for Sensei™ RU199i, RU180i, RU130i and RUR160i Tankless Water Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material of Inner/Exhaust -Polypropylene (PPs)
- Vent components consist of an outer vent for air intake (4 in.) and an inner vent for the exhaust gases (2 in.)
- Compatible with Rinnai Condensing Tankless Water Heaters: (RU199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i, CU160i)
- Excellent alternative to PVC – no solvents, fewer stress fractures and recyclable
- Requires only one roof or wall penetration
- As cost-effective as PVC, when considering total time and materials for installation
- No cure time, so appliance is ready for immediate use
- Nice professional look to installation
- Vent components can be used in Canada and comply with the requirements of ULC-S636
Documents
Specifications
- Application:
- Residential
- Depth:
- 5-2/5 in
- Elbow Degree:
- 45 DD
- Fits Model:
- RU199i, RU180i, RU130i and RUR160i
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in x 4 in
- Height:
- 6-2/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Vent Parts
- Weight:
- 0.33 lb
- Width:
- 5-2/5 in