119 gal. Hybrid 398 MBH Commercial Propane Water Heater
This product has been replaced by
Manufacturer Part #CHS398100HCXiN
Demand Duo™ 119 gal. Hybrid 398 MBH Commercial Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 97% Thermal efficient CU160 - Ultra Low NOX compliant and ENERGY STAR
- Tank-tankless design produces no thermal stress on tank, for longer life and reduced risk of downtime or leaks
- Hybrid Design uses 119 gallon tank and 199,000 BTU tankless unit to provide First Hour Delivery up to 276 gallons @ 100°F
- As much as 37% lighter weight vs high-efficiency tank
- Duo Smart™ Digital Controller for temperature precision and recirculation control – no aqua stat required
- Gas Swivel Flex Line rotates 360° allowing 36"-long, 180° radius to connect to gas supply line
- Optimized pump design for increased flow and faster recovery
- Reduce cost of ownership with low cost component repair vs replace entire traditional system
- Longer warranty – up to 2X longer than traditional tanks
- Quick simple installation includes factory installed gas dirt leg, electrical access, and preassembled condensate drain
Specifications
- Application:
- Commercial
- BTU:
- 398000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- Demand Duo™
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Supply Pipe Connection Size:
- 1-1/2 in
- Type:
- RCHS398100CUIP
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Hybrid
- Weight:
- 530 lb