Demand Duo™ 80 gal Natural Gas Hybrid Water Heater

Part #RCHS19980HEXIN  |  Item #7515361  |  Manufacturer Part #CHS19980HEXIN

$5,800.00 EACH

Fuel Type:

Natural Gas

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featuring 80-gallon storage tank paired with a RL94 tankless unit
  • Ideal for emergency replacement of standard efficiency tanks
  • Route venting through existing B vent or terminate vent vertically or horizontally
  • Performs better than standard efficiency cost tanks by combining the best of tank and tankless technologies
  • Sustainable design allows for servicing the tankless unit versus replacing the whole tank, greatly reducing lifecycle costs
  • Efficient tank recovery methods deliver consistent hot water even during re-heat cycles
  • Wi-Fi ready
  • Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)

Specifications

AMP: 5.5

ANSI Specifications: ANSI 372

Application: [Commercial, Residential]

BTU: 192000

CSA Certified: Yes

Capacity: 80 gal

Collection: Demand Duo™

Diameter: 24-1/4 in

End Connection 1: MNPT

End Connections: MNPT

Energy Star Compliant: No

First Hour Rating: 251

Fuel Type: Natural Gas

Height: 64-71/100 in

High Pressure: 150

Ignition System: Electronic Ignition

MBH: 192

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 98 to 185 Deg F (37 to 85 Deg C)

UL Listed: No

Uniform Energy Factor UEF : 0.81

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Hybrid

Watts: 300

Weight: 290