81.00 % AFUE - 21500 BTU - Direct Vent - Variable Speed - Furnace
Energy Saver 81.00 % AFUE - 21500 BTU - Direct Vent - Variable Speed - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Input Range 8,200 - 21,500 BTU/hr
- Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed.
- Control panel locking feature prevents unintended operation – especially by children.
- Cool-to-the-touch cabinet keeps you and your family safe
- Programmable Thermostat in Celsius or Fahrenheit that consistently detects temperature changes of less than 1 degree
- Save energy – and money with Rinnai’s modulating technology which produces the specific level of heat needed.
- 10-Year Heat Exchanger Warranty, 5 Year Parts, 2 Years Labor
- Professional installation recommended
Specifications
- AFUE:
- 81.00 %
- AMP:
- 3
- Application:
- Residential
- BTU:
- 21500
- BTU Heat Rating:
- 21500 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 162.7 ft3/min
- CSA Certified:
- Yes
- Collection:
- Energy Saver
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Direct Vent
- Decibel Rating (dB):
- 42 dB
- Depth:
- 10-1/10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Height:
- 22-9/10 in
- Ignition System:
- Direct Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 21.5 MBH
- MBH:
- 21.5
- Max CFM:
- 162.7 cfm
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Product Type:
- Gas Wall Furnace
- Stages:
- Modulating
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 60 to 80 Deg F
- Tonnage:
- 2 Ton
- Type:
- REX22DTN
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- WIFI Enabled:
- No
- Water Heater Type:
- Tankless
- Watts:
- 56 W
- Weight:
- 57 lb
- Width:
- 29-9/10 in