82% AFUE - 8,000 BTU - Direct Vent - Gas Wall Furnace

You last purchased this on
 
Rinnai

Energy Saver 82% AFUE - 8,000 BTU - Direct Vent - Gas Wall Furnace

  • Fast #
  • Part #REX08DTN
  • Item #9837011
  • Manufacturer Part #EX08DTN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

Energy Saver 82% AFUE - 8,000 BTU - Direct Vent - Gas Wall Furnace

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Input Range 3,000 - 8,000 BTU/hr
  • Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home)
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed.
  • Control panel locking feature prevents unintended operation – especially by children.
  • Cool-to-the-touch cabinet keeps you and your family safe
  • Programmable Thermostat in Celsius or Fahrenheit that consistently detects temperature changes of less than 1 degree
  • Save energy – and money with Rinnai’s modulating technology which produces the specific level of heat needed.
  • 10-Year Heat Exchanger Warranty, 5 Year Parts, 2 Years Labor
  • Professional installation recommended
  • Requires Certification

Specifications

AFUE:
82.00 %
AMP:
3
Application:
Residential
BTU:
8000
BTU Heat Rating:
8000 Btu/h
Blower Type:
Variable Speed
CEC Compliant:
For Sale in CA
CFM:
78.6 ft3/min
CSA Certified:
Yes
Collection:
Energy Saver
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Direct Vent
Decibel Rating (dB):
36 dB
Depth:
10-1/10 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Fuel Type:
Natural Gas
Height:
27-2/5 in
Ignition System:
Direct Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
8 MBH
MBH:
8
Material:
Stainless Steel
Max CFM:
78.6 cfm
Origin:
Global
Phase:
Single Phase
Power Source:
AC, Gas
Product Type:
Gas Wall Furnace
Stages:
Modulating
Supply Pipe Connection Size:
1/2 in
Temperature Range:
60 to 80 Deg F
Tonnage:
0.5 Ton
Type:
REX08DTN
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
WIFI Enabled:
No
Water Heater Type:
Tankless
Watts:
41 W
Weight:
46 lb
Width:
18-1/10 in