Gas Conversion Kit for RUCS75I Tankless Water Heater
Gas Conversion Kit for RUCS75I Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- RUCS75i
- CARB OTC LEED Compliant:
- No
- Fuel Type:
- Natural Gas
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Gas
- Product Type:
- Conversion Kit
- WIFI Enabled:
- No