199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

This product has been replaced by

Rinnai 199 MBH 74W Outdoor Gas and Electric Tankless Water Heater
Rinnai 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
Manufacturer Part #RE199EP
You last purchased this on
 
Rinnai

RL Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRL94EP
  • Item #4146343
  • Manufacturer Part #RL94EP
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rinnai 199 MBH 74W Outdoor Gas and Electric Tankless Water Heater
Rinnai 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
Manufacturer Part #RE199EP
Rinnai

RL Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy Factor of 0.82 / Uniform Energy Factor of 0.81
  • Equipped with Rinnai Circ-Logic™ - Pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Wi-Fi Ready
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Requires Certification

Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
RL Series
Condensing:
No
Depth:
9-3/5 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
9.8 gpm
Fuel Type:
Propane
Indoor Outdoor:
Outdoor
MBH:
199
Maximum Temperature:
140
Minimum Temperature:
98
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
98 to 120 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
WIFI Enabled:
Yes
Weight:
44.3 lb
Width:
14-1/25 in
Wireless Communication - FEI:
Wi-Fi