130 MBH Indoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Rinnai

RUCS Model Series 130 MBH Indoor Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

RUCS Model Series 130 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRUCS65IN
  • Item #5166471
  • Manufacturer Part #RUCS65IN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Energy Factor of 0.93 / Uniform Energy Factor of 0.85
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Multiple venting options available including PVC/CPVC using the Ubin Concentric to Twin Pipe adaptor allow for an easy installation
  • Automatic frost protection
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Requires Certification

Specifications

AMP:
2.3
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
130000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
RUCS Model Series
Condensing:
Yes
Depth:
10-1/10 in
Duct Size:
4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
6.5 gpm
Fuel Type:
Natural Gas
GSA Approved:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
MBH:
130
Maximum Temperature:
140
Minimum Temperature:
120
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
120 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.85
Vent Type:
Direct Vent
WIFI Enabled:
No
Weight:
57.3 lb
Width:
18-1/2 in