130 MBH Indoor Condensing Propane Gas Tankless Water Heater
RUCS Model Series 130 MBH Indoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy Factor of 0.93 / Uniform Energy Factor of 0.85
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Professional installation required; call 84-GO-Rinnai for assistance.
- Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
- Multiple venting options available including PVC/CPVC using the Ubin Concentric to Twin Pipe adaptor allow for an easy installation
- Automatic frost protection
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Save energy and reduce utility costs by operating only when hot water is needed
Specifications
- AMP:
- 2.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 130000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- RUCS Model Series
- Condensing:
- Yes
- Depth:
- 10-1/10 in
- Duct Size:
- 4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 6.5 gpm
- Fuel Type:
- Propane
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- MBH:
- 130
- Maximum Temperature:
- 140
- Minimum Temperature:
- 120
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 120 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.85
- Vent Type:
- Direct Vent
- WIFI Enabled:
- No
- Weight:
- 57.3 lb
- Width:
- 18-1/2 in