160 MBH Indoor Condensing Propane Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RXP160IN
SENSEI™ RSC Series 160 MBH Indoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star® Qualified with an Energy Factor of 0.95 / Uniform Energy Factor of 0.93
- Includes a built-in recirculation pump. Smart-Circ™ Intelligent recirculation that learns your water usage patterns to provide hot water according to your schedule. Thermal bypass valve included - ideal for homes without a dedicated return line
- Professional installation required; call 84-GO-Rinnai for assistance.
- Residential warranty: Limited 15-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Multiple venting options available including PVC/CPVC using the Ubbink Concentric to Twin Pipe adaptor allow for an easy installation
- Save energy and reduce utility costs by operating only when hot water is needed
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
Specifications
- AMP:
- 4, 10
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- SENSEI™ RSC Series
- Condensing:
- Yes
- Depth:
- 11-9/20 in
- Duct Size:
- 3 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- Power Source:
- Gas
- Pressure - Low:
- 50
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 140 Deg F
- Type:
- RRSC160IP
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Concentric
- WIFI Enabled:
- Yes
- Weight:
- 71 lb
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi