199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RXP199iN
SENSEI™ RSC Series 199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact
- Easy-to-install
- Ultra low nox
- Wi-Fi ready
- Integrated logic to temporarily activate the unit in extreme cold climates
- Built-in recirculation pump with Circ-Logic™ technology allows users to set recirculation patterns that coincide with their hot water usage patterns
- Fiber mesh premix burner
- Energy factor 0.96
- Residential warranty - limited 12 year on heat exchanger, 5 year on parts, 1 year on labor (5 year optional on labor) commercial warranty - limited 5 year on heat exchanger, 5 year on parts, 1 year on labor (2 year optional on labor)
Specifications
- AMP:
- 4, 10
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- SENSEI™ RSC Series
- Condensing:
- Yes
- Depth:
- 12 in
- Duct Size:
- 3 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 140 Deg F
- Type:
- RRSC199EP
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Weight:
- 73 lb
- Width:
- 18-1/2 in