199 MBH Indoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RSC199IN
SENSEI™ RUR Model Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ENERGY STAR® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93
- ThermaCirc360™ technology provides faster hot water with a built-in recirculation pump, timer and thermal bypass valve - ideal for homes without a dedicated return line
- Professional installation required; call 84-GO-Rinnai for assistance.
- Wi-Fi Ready
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Multiple venting options available including PVC/CPVC using the Ubin Concentric to Twin Pipe adaptor allow for an easy installation
- Save energy and reduce utility costs by operating only when hot water is needed
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Residential warranty - limited 15 year or 12,000 hrs. on heat exchanger, 5 year on parts, 1 year on labor (5 year optional on labor) commercial warranty: limited 8 year or 12,000 hrs. on heat exchanger, 5 year on parts, 1 year on labor (2 year optional on labor)
- Residential warranty: Limited 15-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- SENSEI™ RUR Model Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Control Type:
- Electronic
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-9/20 in
- Display Type:
- Digital
- Duct Size:
- 3 in
- Emission:
- Ultra-Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 31-3/10 in
- Ignition System:
- Direct Electronic Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Low:
- 50
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 120 Deg F (37 to 49 Deg C)
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Heater Type:
- Tankless
- Watts:
- 84 W
- Weight:
- 73 lb
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi