199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

This product has been replaced by

199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Rinnai 199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Manufacturer Part #RSC199EN
You last purchased this on
 
Rinnai

SENSEI™ RUR Model Series 199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Rinnai 199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Manufacturer Part #RSC199EN
Rinnai

SENSEI™ RUR Model Series 199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRUR199EN
  • Item #7573610
  • Manufacturer Part #RUR199EN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ENERGY STAR® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93
  • ThermaCirc360™ technology provides faster hot water with a built-in recirculation pump, timer and thermal bypass valve - ideal for homes without a dedicated return line
  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Wi-Fi Ready
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • Multiple venting options available including PVC/CPVC using the Ubin Concentric to Twin Pipe adaptor allow for an easy installation
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Residential warranty: Limited 15-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Requires Certification

Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
SENSEI™ RUR Model Series
Condensing:
Yes
Depth:
12 in
Duct Size:
3 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
27-9/10 in
Indoor Outdoor:
Outdoor
MBH:
199
Maximum Temperature:
140
Minimum Temperature:
98
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
50
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
98 to 120 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.93
WIFI Enabled:
Yes
Weight:
73 lb
Width:
18-1/2 in
Wireless Communication - FEI:
Wi-Fi