Interior Wall Hanging Rack, 2 Unit Ng
Tankless Rack System™ Interior Wall Hanging Rack, 2 Unit Ng
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides redundancy by linking multiple units together
- Use cascade cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
- Includes preassembled gas and water manifolds
- Has multiple venting options including PVC and polypropylene
- Comes standard with the condensing CU199 tankless water heater that boasts 97% thermal efficiency
- Fits, fully assembled, through standard 32" doorways and on elevators
- Superior load tracking saves energy by supplying only the amount of hot water needed
- Saves space and can free stand or wall mount, indoors or outdoors
- Uses natural gas or propane
- Common venting can accommodate up to 12 tankless water heaters on 6" PVC or polypropylene using either room air or direct vent applications
Specifications
- AMP:
- 8
- Application:
- Residential
- BTU:
- 398000
- Coating:
- Powder Coated
- Collection:
- Tankless Rack System™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Depth:
- 13 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 22 gpm
- Fuel Type:
- Natural Gas
- Gauge (metal):
- 14 ga
- Green Product:
- Yes, Energy Star
- Height:
- 56-67/100 in
- IAPMO Listed -:
- No
- Ignition System:
- Direct Electronic Ignition
- Installation Type:
- Wall Hung
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Wall Rack
- Supply Pipe Connection Size:
- 2 in
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 178 lb
- Width:
- 47 in