Water Heater Install Kit
Water Heater Install Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 45 in
- GSA Approved:
- No
- Height:
- 42 in
- IAPMO Listed -:
- No
- Type:
- RCV8IL4USDV
- Weight:
- 84.9 lb
- Width:
- 31 in