11-5/8 x 2-3/8 x 1/2 in. MNPT x Threaded Brass Shower Arm in Brushed Gold
11-5/8 x 2-3/8 x 1/2 in. MNPT x Threaded Brass Shower Arm in Brushed Gold
Frequently Purchased Together
Product Details
- Escutcheon included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- 12 in shower arm extends vertically for a ceiling-mount installation
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 2-3/8 in
- End Connection 1:
- MNPT
- End Connection 2:
- Threaded
- End Connections:
- MNPT x Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 11-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 11-5/8 in
- Style:
- Modern, Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No