28-3/8 in. Shower Rail in Chrome
28-3/8 in. Shower Rail in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slide bar holds an Easy-Glide adjustable hand shower bracket that effortlessly moves up or down depending on bather's height
- Square design for a modern aesthetic
- Easy-Glide adjustable slider
- All hardware for mounting is included
- Single hand operation for easy adjusting
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Height:
- 31-1/2 in
- Overall Height:
- 29-5/8 in
- Slide Bar Height:
- 28-3/8 in
- Width:
- 7/8 in