Kitchen Faucet in Black

You last purchased this on
 
Riobel

Azure Kitchen Faucet in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Riobel

Azure Kitchen Faucet in Black

  • Fast #
  • Part #RAZ201BK
  • Item #8015650
  • Manufacturer Part #AZ201BK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.5 gpm at 60 psi
  • Boomerang™ pull-down technology seamlessly integrates sprayer into the spout while returning it quickly and easily to the sprayer's original position
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Swivel spout can rotate 360° for greater sink accessibility
  • Matching bar/food prep kitchen faucet is available
  • Handspray retracts seamlessly into the spout
  • Integrated swivel is attached to the pull-down hose with a pivotable ball joint that makes it easy to direct water to all corners of your sink
  • Ceramic disc cartridge for durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Azure
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Compression
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
Hose Length:
12 in
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
3-1/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8-1/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Style:
Modern
WaterSense Labeled:
Yes