Hand Shower in Chrome
Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rate options at 60 psi
- -2.0 gpm
- 4365 4-function handshower
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Slide bar holds an Easy-Glide adjustable handshower bracket that effortlessly moves up or down depending on bather's height
- 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
- Set includes a hand shower, a slide bar with hand shower holder, and a hose
- - For 1.8 gpm, order -WS version
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Green Product:
- Yes, WaterSense
- Length:
- 29-5/8 in
- Slide Bar Height:
- 28-3/8 in