Two Handle Wall Mount Tub Filler in Chrome
Momenti™ Two Handle Wall Mount Tub Filler in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-jet anti-calcium handshower at 1.8 gpm at 60 psi
- 10.5 gpm at 60 psi
- Thermostatic & pressure balance
- 1/2" female NPT inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Momenti™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 10.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/8 in