Multi Function Hand Shower in Black
Multi Function Hand Shower in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rate options at 60 psi
- 2.0 gpm
- 4370 3-function handshower
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Slide bar holds an easy-glide adjustable handshower bracket that effortlessly moves up or down depending on bather's height
- 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
- Set includes a hand shower, a slide bar with hand shower holder, and a hose
- For 1.8 gpm, order -WS version
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Check Valve
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 35-3/8 in
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in