Kitchen Faucet in Stainless
Mythic Kitchen Faucet in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.8 gpm @ 60 psi max
- Ability to rotate the spout 360° optimizes the work space
- Dual-spray functionality with ability to toggle between stream and spray settings
- Ceramic disc cartridge for durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Mythic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Connection Type:
- Compression
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Hose Length:
- 12 in
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 8-81/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Style:
- Modern
- WaterSense Labeled:
- Yes