Single Handle Wall Mount Tub Filler with Handshower in Brushed Nickel
Reflet™ Single Handle Wall Mount Tub Filler with Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All hardware for installation is included
- Flow rate of 5.4 gpm at 60 psi to quickly fill your tub
- Includes a single-function, anti-calcium handshower at 1.8 gpm at 60 psi
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Rough-in valve included
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Reflet™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 5.4 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Diverter