1-1/4 in. Drain Plug for Ritchie OmniFount 3 Waterer
1-1/4 in. Drain Plug for Ritchie OmniFount 3 Waterer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ritchie OmniFount 3 Waterer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- Height:
- 2 in
- Length:
- 7 in
- Width:
- 5 in