5-1/2 in. Aluminum, Steel, Brass, Rubber and Plastic 4-Valve Test and Charging Manifold with Hose

Part #R49968  |  Item #3409344  |  Manufacturer Part #49968

$288.67 EACH

Length:

5-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1% (Class 1)

Specifications

Application: HVAC

Color Finish Category: Reds

Length: 5-1/2 in

Material: [Aluminum, Steel, Brass, Rubber, Plastic]

Type: S822M3PNR