35 gal. 120 V Agricultural Dispensers
CattleMaster 35 gal. 120 V Agricultural Dispensers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique patented water seal technology keeps cold air away from the valve
- Electric heat standard
- New easy access dome cover reduces dirt and grime accumulation in the water seal groove
- Trough slopes toward drain for quick and easy cleaning
- Fully adjustable thermostat
- Meets grade A dairy recommendations
- Trough and hardware is 304 Stainless Steel for durability and long life
- Cable heater provides extra valve and supply line protection
Specifications
- AMP:
- 8.8
- Capacity:
- 35 gal
- Collection:
- CattleMaster
- Height:
- 16 in
- Length:
- 87 in
- Material:
- Stainless Steel
- Volts:
- 120V
- Watts:
- 1048 W
- Width:
- 23-1/2 in