28 gal. 120 V Agricultural Dispensers
Omni 28 gal. 120 V Agricultural Dispensers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 28 gal
- Collection:
- Omni
- Depth:
- 3 in
- Height:
- 31-1/2 in
- Length:
- 40-1/2 in
- Volts:
- 120V
- Watts:
- 1048 W
- Width:
- 40-1/2 in