4.2 gal. Agricultural Dispensers
WaterMatic 4.2 gal. Agricultural Dispensers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece rugged fountain body
- Generous access panel
- Quick and easy to clean
- No gaskets to crack, tear, or leak
- Anchor holes accommodate drills
- Polyurethane insulation sealed inside polyehtylene parts
Documents
Specifications
- Capacity:
- 4.2 gal
- Collection:
- WaterMatic
- Height:
- 18 in
- Length:
- 33-1/2 in
- Material:
- Stainless Steel
- Width:
- 14 in