1.5 gal. 120V Omni 2 Agricultural Dispenser
1.5 gal. 120V Omni 2 Agricultural Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large access panel
- Heating elements directly under trough for exceptional performance
- Easy to maintain
- Mounts securely to concrete pad
- Cable heater provides extra valve and supply line protection
- Adjustable disc thermostat or fenwal thermostat
Documents
Specifications
- AMP:
- 2.5
- Capacity:
- 1.5 gal
- Height:
- 18 in
- Length:
- 20 in
- Volts:
- 120V, 240V
- Watts:
- 173 W
- Width:
- 14-1/2 in