16 gal. 120V Omni 5 Agricultural Dispenser
16 gal. 120V Omni 5 Agricultural Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large access panel
- Heating elements directly under trough for exceptional performance
- Easy to maintain
- Mounts securely to concrete pad
- Cable heater provides extra valve and supply line protection
- Adjustable disc thermostat or fenwal thermostat
Specifications
- AMP:
- 4.6
- Capacity:
- 16 gal
- Height:
- 26 in
- Length:
- 40 in
- Volts:
- 120V, 240V
- Watts:
- 548 W
- Width:
- 23-1/2 in