22 in. Agricultural Dispenser
22 in. Agricultural Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The stainless steel trough is surrounded by extremely durable and fully insulated poly.
- Patented plastic drink well helps insulate water and keep thermal cap in place
- Designed with energy efficiency in mind.
- Cable heater provides extra valve and supply line protection
- Adjustable disc thermostat
- Floating thermal caps and patented plastic drink wells minimize heat loss in winter and keeps water cool and reduces algae growth in the summer
Specifications
- AMP:
- 1
- Capacity:
- 3.5 gal
- Height:
- 20 in
- Length:
- 22 in
- Material:
- Stainless Steel
- Volts:
- 240V
- Watts:
- 248 W
- Width:
- 18 in