6 ft. Self Regulating Heat Cable

You last purchased this on
 
Ritchie Industries

6 ft. Self Regulating Heat Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ritchie Industries

6 ft. Self Regulating Heat Cable

  • Fast #
  • Part #RIT16276
  • Item #1601268
  • Manufacturer Part #16276
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Length:
6 ft
UL Listed:
Yes
Volts:
120V
Watts:
30 W