6.5 gal. 120V Ecofount 2 Agricultural Dispenser
6.5 gal. 120V Ecofount 2 Agricultural Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Stainless Steel trough is surrounded by extremely durable and fully insulated poly
- Patented plastic drink well helps insulate water and keep thermal cap in place
- Designed with energy efficiency in mind
- Cable heater provides extra valve and supply line protection
- Adjustable disc thermostat
- Floating thermal caps and patented plastic drink wells minimize heat loss in winter and keeps water cool and reduces algae growth in the summer
Documents
Specifications
- AMP:
- 2.5
- Capacity:
- 6.5 gal
- Height:
- 20 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Volts:
- 120V, 240V
- Watts:
- 298 W
- Width:
- 18-1/2 in