HYD COLL YELL RFLCT 225X 34
HYD COLL YELL RFLCT 225X 34
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides a low cost solution to color coding hydrants for identifying flow rates
- Made of durable white extruded PVC
- Designed to help quickly identify hydrants in severe weather or poor nighttime visibility
- Can be removed for painting of hydrants
- Fits most hydrant stlyes
Specifications
- Color Finish Name:
- Yellow
- Length:
- 34 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 2-1/4 x 34 in
- Type:
- RRHCYELL
- Width:
- 2-1/4 in