Hydrant Collar in Green
Hydrant Collar in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides a low cost solution to color coding hydrants for identifying flow rates
- Made of durable white extruded PVC
- Designed to help quickly identify hydrants in severe weather or poor nighttime visibility
- Can be removed for painting of hydrants
- Fits most hydrant stlyes
Documents
Specifications
- Color Finish Name:
- Green
- Length:
- 34 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Hydrant Collar
- Width:
- 2 in