Marker in Green
Marker in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Green = 1,000 to 1,500 GPM or more. Good for residential areas
- Spring mounted
- Standardized color coding based on NFPA guidelines
- Complete assembly is corrosion and UV resistant
Documents
Specifications
- Coating:
- Zinc Plated
- Color Finish Name:
- Green
- Diameter:
- 3/8 in
- FM Approved:
- No
- Length:
- 5 ft
- Material:
- Carbon Steel, Fiberglass
- NSF Certified:
- No
- Product Type:
- Hydrant Marker
- UL Listed:
- No